Zoro Homepage

Nippondenso 7Sas17C Comp W/ Cltch

  • Mfr # 168361

  • Zoro # G400558221


original price: $400.99
9% off
new price: $360.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
7SAS17C
Type
Nippondenso
Includes
Clutch Included
Refrigerant Type
R-134a or R1234yf
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168361
Zoro #
G400558221
UPC #
96361088733
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.31 in

Details

Compressor Type
7SAS17C
Type
Nippondenso
Includes
Clutch Included
Refrigerant Type
R-134a or R1234yf
Coil Voltage
12 2H
Mount Distance B
1.500 in
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Terminal Type
Pin
ECV Harness Connector
Compressor SE36F, Vehicle SE36M
Oil Filled
Included
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Electronic Control Valve
Yes
Mounting Type
3 Tangent One on Rear Head

Description

Nippondenso 7Sas17C Comp W/ Cltch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.