Zoro Homepage

NIPPONDENSO 7SBH17 COMPRESSOR W CLUTCH

  • Mfr # 198313

  • Zoro # G102146757


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
7SBH17
Includes
Clutch Included
Type
Nippondenso
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
Mounting Type
3 Tangent One on Rear Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198313
Zoro #
G102146757
UPC #
96361624399
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.72 in

Details

Compressor Type
7SBH17
Includes
Clutch Included
Type
Nippondenso
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
Mounting Type
3 Tangent One on Rear Head
Electronic Control Valve
Yes
Terminal Type
Pin
Refrigerant Type
R-134a or R1234yf
Coil Voltage
12 2H
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Oil Filled
Included
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.