Zoro Homepage

Nippondenso 7Sbh17 Compressor W Clutch, 198380

  • Mfr # 198380

  • Zoro # G000552025


original price: $482.99
9% off
new price: $434.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Includes
Clutch Included
Compressor Type
7SBH17
Oil Filled
Included
Refrigerant Type
R-134a or R1234yf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198380
Zoro #
G000552025
UPC #
96361624429
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.72 in

Details

Type
Nippondenso
Includes
Clutch Included
Compressor Type
7SBH17
Oil Filled
Included
Refrigerant Type
R-134a or R1234yf
Mounting Type
3 Tangent One on Rear Head
Coil Voltage
12 2H
Terminal Type
Pin
Electronic Control Valve
Yes
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.

Description

Nippondenso 7Sbh17 Compressor W Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.