
NISS 260 SER 74-280 SER 78-75-610 76-73-
Mfr # 35626
Zoro # G202145346
original price: $70.39
10% off
new price: $63.35
/eaKey Features
Voltage
12
Material
Metal
Number of terminals
2
Flanged End
Yes
Mount Type
OE Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35626
Zoro #
G202145346
UPC #
96361356269
Country of Origin
Unknown
Dimensions
Motor Length
4.125 IN
Shaft Diameter
0.31 IN
Motor Diameter
3.250 IN
Shaft Length
1.56 IN
Details
Item
Blower Motors
Voltage
12
Material
Metal
Number of terminals
2
Flanged End
Yes
Mount Type
OE Mount
Connector Gender
Female
Shaft Type
Round
Shaft Shape
Round
Rotation
CCW
Terminal Type
Lead Wire
Connector Quantity
1
Cage Wheel Included
w/o Wheel
Vented
Non Vented
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.