Zoro Homepage

NISS 300 SER 88-MAXIMA 88-85-MICRA 88-MU

  • Mfr # 20119

  • Zoro # G702159096


original price: $49.79
6% off
new price: $46.55
/ea

Key Features

Terminal Type
Spade
Type
Switches
Connector Gender
Female
Speed
Fixed # 4
Number of terminals
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20119
Zoro #
G702159096
UPC #
096361201194
Country of Origin
Unknown

Details

Terminal Type
Spade
Type
Switches
Connector Gender
Female
Speed
Fixed # 4
Number of terminals
5
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.