
Niss 720 Pu 86-D21 Pu 92-86-Pathfinder 9 Evaporator Core, 54179
Mfr # 54179
Zoro # G5844996
original price: $96.79
9% off
new price: $87.15
/ea
Free Shipping & Returns
Key Features
Height
7.750 IN
Outlet Diameter
No. 8
Width
8.000 IN
Type
Serpentine
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54179
Zoro #
G5844996
UPC #
96361541795
Country of Origin
Unknown
Dimensions
Height
7.750 IN
Outlet Diameter
No. 8
Width
8.000 IN
Depth
4.000 IN
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
4 in
Core Height Fraction
7-3/4 in
Core Width Fraction
8 in
Details
Type
Serpentine
Material
Aluminum
O-Ring B Quantity
1
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Female O-Ring
O-Ring C Quantity
1
O-Ring A Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.