Zoro Homepage

NISS FRONTIER 13-05-NV VAN 13-12-PATHFIN

  • Mfr # 46070

  • Zoro # G402110670


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Diameter
7.01 in
Material
Aluminum
Height
3.56 in
Type
Thermal
Pilot Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46070
Zoro #
G402110670
UPC #
9636146070
Country of Origin
Unknown

Dimensions

Diameter
7.01 in
Height
3.56 in
Pilot Depth
0.45 in
Pilot Dia.
1.25 in
Mount Dia.
3.07 in

Details

Material
Aluminum
Type
Thermal
Electronic Clutch
Non Electronic
Fan Bolt Circle
6.48 in
Bolt Quantity
4
Mounting Hole Quantity
4
Distance From Clutch To Mounting Flange
2.66 IN
Bolt Hole Quantity
4
Clutch Type
A - 5" & 6" Import
Bolt Thread
M6 x 1.0 Hole
Rotation
REV
Mounting Type
Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.