Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NISSAN 200 SERIES 98-95-SENTRA 99-95

  • Mfr # 85063

  • Zoro # G502158947


product price: $13.89
/ea

Key Features

Material
Aluminum
Inlet Dia.
0.841 in
Type
Outlet
Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.031 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85063
Zoro #
G502158947
UPC #
96361850637
Country of Origin
Unknown

Dimensions

Inlet Dia.
0.841 in
Maximum Height
1.976 IN
Mnt Flange Width
0.409 in

Details

Material
Aluminum
Type
Outlet
Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.031 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.