
Nissan 200 Series 98-95-Sentra 99-95 Evaporator Core, 54794
Mfr # 54794
Zoro # G5843681
original price:Â $102.99 , new price: $92.69 , 10 percent off
new price:Â $92.69
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Outlet Diameter
No. 8
Width
9.000 IN
Height
10 IN
Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54794
Zoro #
G5843681
UPC #
96361547940
Country of Origin
Unknown
Dimensions
Outlet Diameter
No. 8
Width
9.000 IN
Height
10 IN
Depth
3.000 IN
Core Width Fraction
9 in
Core Height Fraction
10 in
Core Depth Fraction
3 in
Outlet Fitting Outside Diameter
No. 10
Details
Material
Aluminum
Type
Serpentine
O-Ring A Quantity
1
Inlet Fitting Type
Female O-Ring
O-Ring B Quantity
1
Outlet Fitting Type
Female O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.