
NISSAN 240 SERIES 91-89
Mfr # 55118
Zoro # G802152232
original price: $114.99
9% off
new price: $103.99
/ea
Free Shipping & Returns
Key Features
Includes
Fittings Included
Refrigerant
R134a
O-Ring B Quantity
1
Service Port Qty
1
Suction End Type
Female O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55118
Zoro #
G802152232
UPC #
96361551183
Country of Origin
Unknown
Dimensions
Service Port Size
3/8" - 24
Details
Includes
Fittings Included
Refrigerant
R134a
O-Ring B Quantity
1
Service Port Qty
1
Suction End Type
Female O-Ring
Component Type
Discharge Line
Switch Service Port
w/o Switch Port
Service Port Type
Service Port
O-Ring A Quantity
1
Bracket
w/o Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.