Zoro Homepage

Nissan 240 Series 98-95 Filter Drier, 33573

  • Mfr # 33573

  • Zoro # G9556411


original price: $25.99
10% off
new price: $23.39
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Inlet Fraction
3/8 in
Body Diameter
2.375 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33573
Zoro #
G9556411
UPC #
96361335738
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Diameter
2.375 IN
Body Length
5.750 IN
Overall Depth
5.750 in

Details

Material
Aluminum
Includes
Gasket / Seals
Inlet Fraction
3/8 in
O-Ring A Quantity
2
In Line Filter Outlet Fitting Type
Pad Mount
Connector Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
Outlet Fraction
3/8 in
In Line Filter Material
Desiccant
Connector B Type
Pad Mount
O-Ring B Quantity
2
Desiccant
Yes
Bracket
w/o Bracket
Outlet Fitting Type
Pad Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.