Zoro Homepage

NISSAN 280 SERIES 81-79

  • Mfr # 33416

  • Zoro # G202111068


product price: $33.69
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Connector B Type
Male Flare
O-Ring A Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33416
Zoro #
G202111068
UPC #
96361334168
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Switch Port Dia.
0.250 in
Body Diameter
3.000 IN
Overall Depth
6.500 in
Body Length
6.500 IN

Details

Material
Steel
Includes
Gasket / Seals
Connector B Type
Male Flare
O-Ring A Quantity
2
In Line Filter Material
Desiccant
Sight Glass
Yes
Inlet Fitting Type
Flare Fitting
Bracket
w/ Bracket
Inlet Filter Fitting Type
Male
Outlet Fitting Type
Flare Fitting
Inlet Fraction
3/8 in
Outlet Fraction
3/8 in
Desiccant
Yes
In Line Filter Outlet Fitting Type
Male
Connector Type
Male Flare

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.