Zoro Homepage

NISSAN 300 SERIES 89-84

  • Mfr # 35680

  • Zoro # G302145451


original price: $82.59
9% off
new price: $74.35
/ea

Key Features

Voltage
12
Material
Metal
Connector Gender
Female
Connector Quantity
1
Number of terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35680
Zoro #
G302145451
UPC #
96361356801
Country of Origin
Unknown

Dimensions

Motor Length
4.44 IN
Motor Diameter
3.000 IN
Shaft Diameter
0.276 IN
Shaft Length
1.69 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Connector Gender
Female
Connector Quantity
1
Number of terminals
2
Flanged End
Yes
Rotation
CCW
Vented
Vented
Shaft Type
Round
Terminal Type
Lead Wire
Shaft Shape
Round
Mount Type
OE Mount
Cage Wheel Included
w/o Wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.