Zoro Homepage

Nissan 350Z 09-07

  • Mfr # 76137

  • Zoro # G600624955


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Type
Motor Assembly
Width
29.25 in
Height
19.25 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76137
Zoro #
G600624955
UPC #
096361761377
Country of Origin
Unknown

Dimensions

Width
29.25 in
Height
19.25 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Motor Type A
Radiator Fan Assembly
Fan 2 Blade Quantity
5
Shroud Material
Plastic
Connector Type
4 Lead Wires w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Quantity
4
Electrical Or Mechanical
Electrical
Connector Quantity
2
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Male
Fan Quantity
2
Shroud Included
Included
Fan 1 Blade Quantity
5
Mount Type
OE mount
Connector Gender
Female
Blade Type
Rigid

Description

Nissan 350Z 09-07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.