Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nissan Altima 06-02 Rad-Cond Fan, 76192

  • Mfr # 76192

  • Zoro # G9587808


original price: $206.99
8% off
new price: $188.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Material
Plastic / Metal
Width
30 in
Height
15.25 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76192
Zoro #
G9587808
UPC #
886931319769
Country of Origin
Unknown

Dimensions

Width
30 in
Height
15.25 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Fan 1 Blade Quantity
4
Connector Quantity
2
Fan 2 Blade Quantity
4
Mount Type
OE mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Type
Rigid
Motor Type A
Radiator Fan Assembly
Terminal Quantity
4
Shroud Included
Included
Electrical Or Mechanical
Electrical
Connector Type
4 Terminal Connector
Fan Quantity
2
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.