
Nissan Altima 97-93 Evaporator Core, 54295
Mfr # 54295
Zoro # G5846588
original price: $76.35
9% off
new price: $68.75
/eaKey Features
Outlet Diameter
No. 8
Material
Aluminum
Width
9.000 IN
Height
10.5 IN
Type
Plate & Fin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54295
Zoro #
G5846588
UPC #
96361542952
Country of Origin
Unknown
Dimensions
Outlet Diameter
No. 8
Width
9.000 IN
Height
10.5 IN
Depth
3.25 IN
Core Depth Fraction
3-1/4 in
Core Height Fraction
10-1/2 in
Outlet Fitting Outside Diameter
No. 12
Core Width Fraction
9-1/2 in
Details
Material
Aluminum
Type
Plate & Fin
O-Ring D Quantity
2
O-Ring B Quantity
1
O-Ring C Quantity
1
O-Ring A Quantity
1
Inlet Fitting Type
Block Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.