Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nissan Altima 99-98 Hose Assembly, 56135

  • Mfr # 56135

  • Zoro # G9327049


product price: $54.49
/ea

Key Features

Includes
Fittings Included
Component Type
Discharge Line
Service Port Qty
1
Switch Service Port
w/o Switch Port
Service Port Type
UNF Service Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56135
Zoro #
G9327049
UPC #
96361561359
Country of Origin
Unknown

Dimensions

Service Port Size
3/8" - 24

Details

Includes
Fittings Included
Component Type
Discharge Line
Service Port Qty
1
Switch Service Port
w/o Switch Port
Service Port Type
UNF Service Port
O-Ring A Quantity
2
Suction End Type
P-Nut Fitting
Refrigerant Type
R134a
Bracket
w/o Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.