Zoro Homepage

Nissan Cube 10-09 Expansion Valve, 39359

  • Mfr # 39359

  • Zoro # G8504162


product price: $32.35
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Outlet Type
O-Ring
Suction Outlet Style
Captured O-Ring
Liquid Inlet Thread Type
Not Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39359
Zoro #
G8504162
UPC #
96361393592
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.4 in
Suc Out Size
0.72 in
Liquid Outlet Fitting Thread Diameter
No. 8
Lqd Out Size
0.540 in
Suc Size
0.650 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Thread Diameter
No. 10

Details

Material
Aluminum
Type
Block Type
Suction Outlet Type
O-Ring
Suction Outlet Style
Captured O-Ring
Liquid Inlet Thread Type
Not Threaded
Tonnage
1
Liquid Outlet Fitting Gender
Female
Liquid Outlet Type
Insert O-Ring
Liquid Inlet Type
O-Ring
Suction Inlet Style
FIO
Liquid Outlet Style
FIO
O-Ring C Quantity
1
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Type
Insert O-Ring
Suction Outlet Fitting Gender
Female
O-Ring B Quantity
1
Liquid Inlet Fitting Gender
Female
Super Heat
5
Suction Outlet Thread Type
Not Threaded
O-Ring A Quantity
1
Mounting Hole Quantity
2
Suction Inlet Fitting Gender
Female
O-Ring D Quantity
1
Liquid Inlet Style
Caputred O-Ring
Suction Inlet Thread Type
Not Threaded
Refrigerant Type
R134a

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.