Nissan Cube 14-10/Juke 15-11 Expansion Valve, 39437

  • Mfr # 39437

  • Zoro # G8511287


original price: $30.55
10% off
new price: $27.45
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Outlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39437
Zoro #
G8511287
UPC #
96361394377
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.540 in
Suction Inlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.4 in
Suc Size
0.650 in
Suc Out Size
0.72 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Refrigerant Type
R134a
Liquid Outlet Type
O-Ring
Suction Outlet Thread Type
Not Threaded
Suction Inlet Style
Female Insert O-Ring
O-Ring A Quantity
1
Suction Outlet Style
Captured O-Ring
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Liquid Inlet Style
Captured O-Ring
Liquid Inlet Type
O-Ring
Super Heat
1
Suction Inlet Thread Type
Not Threaded
Suction Inlet Type
O-Ring
O-Ring B Quantity
1
Liquid Outlet Style
Female Insert O-Ring
O-Ring D Quantity
1
Mounting Hole Quantity
2
O-Ring C Quantity
1
Liquid Inlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Tonnage
1.5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.