
Nissan D21 Pickup 92-90
Mfr # 55127
Zoro # G800631029
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Includes
Fittings Included
Refrigerant
R12, R134a
O-Ring A Quantity
2
Switch Service Port
w/ Switch Port
Component Type
Discharge Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55127
Zoro #
G800631029
UPC #
96361551275
Country of Origin
Unknown
Dimensions
Service Port Size
3/8" - 24
Details
Includes
Fittings Included
Refrigerant
R12, R134a
O-Ring A Quantity
2
Switch Service Port
w/ Switch Port
Component Type
Discharge Line
Service Port Qty
1
Service Port Type
Service Port
Suction End Type
P-Nut Fitting
Bracket
w/o Bracket
Description
Nissan D21 Pickup 92-90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.