
Nissan D21 Pickup 92-90 Hose Assembly, 55123
Mfr # 55123
Zoro # G9340419
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Includes
Fittings Included
Material
Aluminum / Rubber
End 2 Type
Female O-Ring
Refrigerant Type
R12
End 1 Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55123
Zoro #
G9340419
UPC #
96361551237
Country of Origin
Unknown
Details
Includes
Fittings Included
Material
Aluminum / Rubber
End 2 Type
Female O-Ring
Refrigerant Type
R12
End 1 Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Component Type
Suction Line
Service Port Qty
1
O-Ring A Quantity
1
Suction End Type
Female O-Ring
O-Ring B Quantity
1
System Pressure
Low Pressure
Service Port Type
Service Port
Bracket
w/o Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.