
Nissan D21 Pickup 94-92-Pickup 97-94 Hose Assembly, 56918
Mfr # 56918
Zoro # G9333166
product price:Â $69.19
/eaKey Features
Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Type
R134a Quick Disconnect
End 1 Type
P-Nut Fitting
O-Ring B Quantity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56918
Zoro #
G9333166
UPC #
96361569188
Country of Origin
Unknown
Details
Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Type
R134a Quick Disconnect
End 1 Type
P-Nut Fitting
O-Ring B Quantity
1
Bracket
w/o Bracket
O-Ring A Quantity
1
Suction End Type
Male O-Ring
End 2 Type
Male Insert O-Ring
System Pressure
Low Pressure
Sve Port Low Side
Low Side
Component Type
Suction Line
Switch Service Port
w/o Switch Port
Refrigerant Type
R134a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.