Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nissan Frontier 13-05-Xterra 13-05 New Compressor, 58885

  • Mfr # 58885

  • Zoro # G5322190


original price: $316.99
10% off
new price: $284.99
/ea
Free Shipping & Returns

Key Features

Type
Nihon/Calsonic
Compressor Type
CR14
Includes
Clutch Included
Clutch Maximum Diameter
4.500 in
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58885
Zoro #
G5322190
UPC #
96361588851
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.500 in

Details

Type
Nihon/Calsonic
Compressor Type
CR14
Includes
Clutch Included
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
1.500 IN
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Suction Port Type
O-Ring
Oil Filled
Included
Discharge Port Type
O-Ring
Terminal Type
Pin
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.