Zoro Homepage

Nissan Frontier 99-98 Hose Assembly, 55092

  • Mfr # 55092

  • Zoro # G9326732


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
End 2 Type
Dual O-Ring
System Pressure
Low Pressure
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55092
Zoro #
G9326732
UPC #
96361550926
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Includes
Fittings Included
Material
Aluminum / Rubber
End 2 Type
Dual O-Ring
System Pressure
Low Pressure
O-Ring A Quantity
1
End 1 Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Suction End Type
Male O-ring
Service Port Qty
1
Component Type
Suction Line
O-Ring B Quantity
1
Refrigerant Type
R134a
Bracket
w/ Bracket
Sve Port Low Side
Low Side
Service Port Type
R134a Quick Disconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.