Zoro Homepage

Nissan Juke 11 New Compressor, 58893

  • Mfr # 58893

  • Zoro # G5321770


original price: $421.99
9% off
new price: $379.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
CR08
Includes
Clutch Included
Type
Nihon/Calsonic
Distance From Clutch To Mounting Flange
1.45 IN
Terminal Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58893
Zoro #
G5321770
UPC #
96361588936
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
3.94 in

Details

Compressor Type
CR08
Includes
Clutch Included
Type
Nihon/Calsonic
Distance From Clutch To Mounting Flange
1.45 IN
Terminal Type
Pin
Pulley Belt Type
Serpentine
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Refrigerant Type
R134a
Oil Filled
Included
Coil Voltage
12 2H
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.