Zoro Homepage

Nissan Leaf 16-11 Expansion Valve, 39465

  • Mfr # 39465

  • Zoro # G8499579


original price: $17.75
6% off
new price: $16.65
/ea

Key Features

Material
Aluminum
Type
Block Type
O-Ring C Quantity
1
Suc Out Size
0.72 in
Suction Outlet Fitting Thread Diameter
No. 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39465
Zoro #
G8499579
UPC #
96361394650
Country of Origin
Unknown

Dimensions

Suc Out Size
0.72 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.4 in
Suc Size
0.650 in
Lqd Out Size
0.540 in
Liquid Outlet Fitting Thread Diameter
No. 8
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6

Details

Material
Aluminum
Type
Block Type
O-Ring C Quantity
1
Liquid Outlet Type
O-Ring
Suction Outlet Type
O-Ring
Suction Inlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Refrigerant Type
R134a
Liquid Outlet Thread Type
Not Threaded
Tonnage
1.5
Liquid Outlet Fitting Gender
Female
Liquid Inlet Type
O-Ring
Liquid Inlet Fitting Gender
Female
Suction Inlet Type
O-Ring
Suction Outlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
O-Ring A Quantity
1
O-Ring D Quantity
1
Suction Inlet Style
Female Insert O-Ring
Mounting Hole Quantity
2
Liquid Outlet Style
Female Insert O-Ring
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Style
Captured O-Ring
Liquid Inlet Style
Captured O-Ring
Super Heat
-4
O-Ring B Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.