Zoro Homepage

Nissan Nv Van 15-13 New Compressor, 98465

  • Mfr # 98465

  • Zoro # G5357376


original price: $269.99
10% off
new price: $242.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
Compressor Type
DKS17D
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
3 Tangent One on Rear Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98465
Zoro #
G5357376
UPC #
96361984653
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.52 in

Details

Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
Compressor Type
DKS17D
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
3 Tangent One on Rear Head
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Oil Filled
Included
Terminal Type
Pin
Distance From Clutch To Mounting Flange
1.44 IN
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Coil Voltage
12 2H
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.