Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nissan Pickup 97-96 Hose Assembly, 56861

  • Mfr # 56861

  • Zoro # G9349126


product price: $59.25
/ea

Key Features

Material
Aluminum / Rubber
Includes
Fittings Included
O-Ring A Quantity
1
Component Type
Suction Line
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56861
Zoro #
G9349126
UPC #
96361568617
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Material
Aluminum / Rubber
Includes
Fittings Included
O-Ring A Quantity
1
Component Type
Suction Line
Refrigerant Type
R134a
End 1 Type
P-Nut Fitting
Bracket
w/o Bracket
System Pressure
Low Pressure
O-Ring B Quantity
1
Suction End Type
Male O-Ring
End 2 Type
Captured O-Ring
Switch Service Port
w/o Switch Port
Service Port Qty
1
Service Port Type
R134a Quick Disconnect
Sve Port Low Side
Low Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.