
NISSAN PULSAR NX / NX 90-85-SENTRA 89-86
Mfr # 20978
Zoro # G302159205
product price: $30.85
/eaKey Features
Type
Pressure
Color
White
Material
Steel
Operate Psi Low Off
32
Comp Open/closed
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20978
Zoro #
G302159205
UPC #
96361209787
Country of Origin
Unknown
Dimensions
Fitting Thread Size
3/8 in. x 24
Details
Type
Pressure
Color
White
Material
Steel
Operate Psi Low Off
32
Comp Open/closed
Open
Operate Psi Low On
35
Number of terminals
2
Item Included A Qty.
1
Connector Shape
Rectangular
Mounting Location
System Mounted
Fitting Gender
Female
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.