
NISSAN PULSAR NX / NX 90-87-SENTRA 90-86
Mfr # 35439
Zoro # G102145507
product price:Â $75.19
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Metal
Number of terminals
2
Flanged End
Yes
Shaft Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35439
Zoro #
G102145507
UPC #
96361354395
Country of Origin
Unknown
Dimensions
Shaft Length
1.81 IN
Motor Length
4.31 IN
Shaft Diameter
0.31 IN
Motor Diameter
3.250 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Number of terminals
2
Flanged End
Yes
Shaft Shape
Round
Vented
Vented
Terminal Type
Lead Wire
Rotation
CCW
Mount Type
OE Mount
Shaft Type
Round
Connector Gender
Female
Connector Quantity
1
Cage Wheel Included
w/o Wheel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.