Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nissan Quest 07-04 Rad-Cond Fan, 75609

  • Mfr # 75609

  • Zoro # G9587570


original price: $127.99
7% off
new price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
33.25 in
Features
Motors built and tested to OE specifications, Made in ISO certified facilities, Out of box installation, Wide selection of early/late model applications for domestic and import vehicles
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75609
Zoro #
G9587570
UPC #
96361756090
Country of Origin
Unknown

Dimensions

Width
33.25 in
Height In
25 in

Details

Features
Motors built and tested to OE specifications, Made in ISO certified facilities, Out of box installation, Wide selection of early/late model applications for domestic and import vehicles
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Housing Finish
Black
Mount Type
OE mount
Electrical Or Mechanical
Electrical
Motor Type A
Radiator Fan Assembly
Shroud Material
Plastic
Blade Material
Plastic
Terminal Quantity
4
Hub Bolt Hole Quantity
OE Mount
Connector Qty
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Gender
Male
Connector Type
4 Lead Wires w/ Connector
Fan 2 Blade Quantity
5
Blade Type
Rigid
Connector B Gender
Male
Connector Gender
Female
Fan Quantity
2
Style
Radiator Fan, Condenser Fan
Connector B Type
Spade
Fan 1 Blade Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.