Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nissan Quest 15-11

  • Mfr # 39431

  • Zoro # G800560312


product price: $28.59
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39431
Zoro #
G800560312
UPC #
96361394315
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 12
Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.700 in
Liquidlet Size
0.4 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.72 in
Lqd Out Size
0.550 in
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Material
Aluminum
Type
Block Type
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Liquid Inlet Style
Caputred O-Ring
O-Ring C Quantity
1
Suction Inlet Style
Female Insert O-Ring
Suction Outlet Type
Not Threaded
Refrigerant Type
R134a
Suction Outlet Style
Captured O-Ring
Suction Inlet Type
O-Ring
Super Heat
-2
Liquid Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2
O-Ring D Quantity
1
Liquid Outlet Style
Female Insert O-Ring
Liquid Inlet Type
O-Ring
Suction Outlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Tonnage
1.5
Suction Inlet Fitting Gender
Female
Liquid Outlet Type
O-Ring
O-Ring A Quantity
1
O-Ring B Quantity
1

Description

Nissan Quest 15-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.