Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nissan Sentra 06-00 Pulley, 45005

  • Mfr # 45005

  • Zoro # G2641481


product price: $33.79
/ea

Key Features

Type
Pulley
Material
Steel
Belt Type
Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys
1.38 in
Width
35 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45005
Zoro #
G2641481
UPC #
96361450059
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1.38 in
Width
35 MM
Inside Diameter
0.69 IN
Belt Width
1.375 in
Bore Dia.
.69 in

Details

Type
Pulley
Material
Steel
Belt Type
Serpentine
Mount Hole Qty
1
Pulley Type
Back Idler
Groove Quantity
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.