Zoro Homepage

Nissan Sentra 06-00 Water Outlet, 85337

  • Mfr # 85337

  • Zoro # G8956380


product price: $13.35
/ea

Key Features

Material
Aluminum
Bolt Hole Center To Bolt Hole Center
2.13 IN
Type
Inlet
Gasket / Seals
Not Included
Mnt Flange Width
0.387 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85337
Zoro #
G8956380
UPC #
96361853379
Country of Origin
Unknown

Dimensions

Mnt Flange Width
0.387 in
Maximum Height
1.375 IN
Inlet Dia.
0.897 in

Details

Material
Aluminum
Bolt Hole Center To Bolt Hole Center
2.13 IN
Type
Inlet
Gasket / Seals
Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.