
Nissan Versa 10-07
Mfr # 56188
Zoro # G100630715
original price: $109.99
10% off
new price: $98.99
/ea
Free Shipping & Returns
Key Features
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
Service Port Qty
1
Sve Port Low Side
Low Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56188
Zoro #
G100630715
UPC #
96361561885
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
Service Port Qty
1
Sve Port Low Side
Low Side
End 2 Type
P-Nut Fitting
O-Ring A Quantity
1
Bracket
w/ Bracket
End 1 Type
Flange
Switch Service Port
w/o Switch Port
System Pressure
Low Pressure
Component Type
Suction Line
Suction End Type
P-Nut Fitting
O-Ring B Quantity
1
Description
Nissan Versa 10-07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.