Zoro Homepage

Nissan Versa 10-09

  • Mfr # 56261

  • Zoro # G600630710


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Includes
Fittings Included
Refrigerant
R134a
Material
Aluminum / Rubber
Component Type
Suction Line
Bracket
w/ Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56261
Zoro #
G600630710
UPC #
96361562615
Country of Origin
Unknown

Details

Includes
Fittings Included
Refrigerant
R134a
Material
Aluminum / Rubber
Component Type
Suction Line
Bracket
w/ Bracket
End 1 Type
P-Nut Fitting
End 2 Type
Captured O-Ring
O-Ring A Quantity
1
Suction End Type
Flange
O-Ring B Quantity
1
System Pressure
Low Pressure
Switch Service Port
w/o Switch Port

Description

Nissan Versa 10-09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.