Zoro Homepage

Nissan:Diesel Kiki-Zexel-Seltec Dks17D W

  • Mfr # 58410

  • Zoro # G000557945


original price: $306.99
7% off
new price: $282.99
/ea
Free Shipping & Returns

Key Features

Type
York-Diesel Kiki-Zexel-Seltec
Includes
Clutch Included
Compressor Type
DKS17D
Oil Filled
Included
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58410
Zoro #
G000557945
UPC #
96361584105
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.500 in

Details

Type
York-Diesel Kiki-Zexel-Seltec
Includes
Clutch Included
Compressor Type
DKS17D
Oil Filled
Included
Coil Clock Position
1 Wire Lead
Discharge Port Type
O-Ring
Coil Voltage
12 2H
Terminal Type
Pin
Suction Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
O-Ring A Quantity
1
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
1.500 IN

Description

Nissan:Diesel Kiki-Zexel-Seltec Dks17D W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.