Zoro Homepage

Nissa:New Nihon/Calsonic Dkv14C W/Clutch New Compressor, 58445

  • Mfr # 58445

  • Zoro # G5329577


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
DKV14C
Type
Nihon/Calsonic
Includes
Clutch Included
Distance From Clutch To Mounting Flange
2.3 IN
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58445
Zoro #
G5329577
UPC #
96361584457
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 in

Details

Compressor Type
DKV14C
Type
Nihon/Calsonic
Includes
Clutch Included
Distance From Clutch To Mounting Flange
2.3 IN
O-Ring A Quantity
1
Oil Filled
Included
Coil Clock Position
1 Wire Lead
Switch Type
Heat Switch
Compatible Refrigerant Oil Type
PAG 46
Switch Included
Heat Sensor
Terminal Type
Pin
Suction Port Type
Pad Mount
Discharge Port Type
Pad Mount
O-Ring B Quantity
1
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Mounting Type
Ear Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.