Zoro Homepage

Nissa:New Nihon/Calsonic Dkv14C W/Clutch New Compressor, 68449

  • Mfr # 68449

  • Zoro # G5338972


original price: $397.99
10% off
new price: $357.99
/ea
Free Shipping & Returns

Key Features

Type
Nihon/Calsonic
Compressor Type
DKV14C
Includes
Clutch Included
Coil Voltage
12 2H
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68449
Zoro #
G5338972
UPC #
96361684492
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 in

Details

Type
Nihon/Calsonic
Compressor Type
DKV14C
Includes
Clutch Included
Coil Voltage
12 2H
O-Ring B Quantity
1
Oil Filled
Included
Pulley Belt Type
Serpentine
Switch Included
Heat Sensor
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
1.16 IN
Coil Clock Position
1 Wire Lead
Discharge Port Type
Pad Mount
Refrigerant Type
R134a
Suction Port Type
Pad Mount
Switch Type
Heat Switch
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.