Nissan:York-Diesel Kiki-Zexel-Seltec Dkv New Compressor, 68466

  • Mfr # 68466

  • Zoro # G5341066


original price:  $384.99 , new price: $372.99 , 3 percent off
new price:  $372.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
DKV14G
Type
York-Diesel Kiki-Zexel-Seltec
Suction Port Type
O-Ring
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68466
Zoro #
G5341066
UPC #
96361684669
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in

Details

Includes
Clutch Included
Compressor Type
DKV14G
Type
York-Diesel Kiki-Zexel-Seltec
Suction Port Type
O-Ring
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
Oil Filled
Included
Discharge Port Type
O-Ring
Distance From Clutch To Mounting Flange
1.59 IN
Refrigerant Type
R134a
Mounting Type
Tangent Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.