Zoro Homepage

Niss:New Nihon/Calsonic Nvr140S W/Clutch

  • Mfr # 58440

  • Zoro # G800558012


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Nihon/Calsonic
Compressor Type
NVR140S
Coil Clock Position
1 Wire Lead
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58440
Zoro #
G800558012
UPC #
96361584402
Country of Origin
Unknown

Dimensions

Belt Width
0.500 in
Clutch Maximum Diameter
5.750 in

Details

Includes
Clutch Included
Type
Nihon/Calsonic
Compressor Type
NVR140S
Coil Clock Position
1 Wire Lead
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
1.41 IN
Refrigerant Type
R134a
Oil Filled
Included
Pulley Belt Type
V-Belt
Coil Voltage
12 2H
O-Ring B Quantity
1
Mounting Type
Ear Mount
Suction Port Type
Pad Mount
Discharge Port Type
Pad Mount
Switch Type
Heat Switch
Switch Included
Heat Sensor
Compatible Refrigerant Oil Type
PAG 46
Terminal Type
Spade

Description

Niss:New Nihon/Calsonic Nvr140S W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.