Zoro Homepage

Niss:New Nihon/Calsonic Nvr140S W/Clutch New Compressor, 58444

  • Mfr # 58444

  • Zoro # G5330356


original price: $366.99
5% off
new price: $344.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
NVR140S
Includes
Clutch Included
Type
Nihon/Calsonic
Suction Port Type
Pad Mount
Distance From Clutch To Mounting Flange
1.8 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58444
Zoro #
G5330356
UPC #
96361584440
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.250 in
Belt Width
0.500 in

Details

Compressor Type
NVR140S
Includes
Clutch Included
Type
Nihon/Calsonic
Suction Port Type
Pad Mount
Distance From Clutch To Mounting Flange
1.8 IN
Compatible Refrigerant Oil Type
PAG 46
Terminal Type
Spade
O-Ring B Quantity
1
Mounting Type
Ear Mount
Coil Voltage
12 2H
Switch Included
Heat Sensor
Discharge Port Type
Pad Mount
Switch Type
Heat Switch
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Pulley Belt Type
V-Belt
Oil Filled
Included
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.