Zoro Homepage

Ny-Dsl Kiki-Zxl-Sltc Dks17D Cmp W/ Cltch Compressor, 158667

  • Mfr # 158667

  • Zoro # G5283639


original price: $366.99
10% off
new price: $329.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
DKS17D
Type
Valeo
Includes
Clutch Included
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158667
Zoro #
G5283639
UPC #
96361088702
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.25 in

Details

Compressor Type
DKS17D
Type
Valeo
Includes
Clutch Included
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead
Coil Voltage
12 2H
O-Ring B Quantity
1
O-Ring A Quantity
1
Refrigerant Type
R134a
Oil Filled
Included
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
Terminal Type
Pin
Distance From Clutch To Mounting Flange
0.45 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.