Zoro Homepage

O-Ring-Green, 24666

  • Mfr # 24666

  • Zoro # G8901281


product price: $1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

Material
HNBR
Inside Dia.
0.3 IN
Color
Green
Type
Green
Outside Diameter
0.289 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24666
Zoro #
G8901281
UPC #
9636124666
Country of Origin
Unknown

Dimensions

Inside Dia.
0.3 IN
Outside Diameter
0.289 IN

Details

Material
HNBR
Color
Green
Type
Green
Rim Shape
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.