Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Flow Evaporator Core, 64058

  • Mfr # 64058

  • Zoro # G5851628


original price: $78.85
9% off
new price: $70.99
/ea

Key Features

Height
10 IN
Width
8.86 IN
Type
Parallel
Depth
1.500 IN
Core Width Fraction
8-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64058
Zoro #
G5851628
UPC #
96361085848
Country of Origin
Unknown

Dimensions

Height
10 IN
Width
8.86 IN
Depth
1.500 IN
Core Width Fraction
8-7/8 in
Core Height Fraction
9-13/16 in
Core Depth Fraction
1-1/2 in

Details

Type
Parallel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.