Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Flow Evaporator Core, 64070

  • Mfr # 64070

  • Zoro # G900558394


original price: $91.45
6% off
new price: $85.75
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Width
8.66 IN
Height
8.78 IN
Outlet Diameter
No. 10
Depth
1.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64070
Zoro #
G900558394
UPC #
96361087538
Country of Origin
Unknown

Dimensions

Width
8.66 IN
Height
8.78 IN
Outlet Diameter
No. 10
Depth
1.500 IN
Core Height Fraction
8-3/4 in
Core Depth Fraction
1-1/2 in
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
8-11/16 in

Details

Type
Parallel

Description

Parallel Flow Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.