Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Flow Evaporator Core, 64078

  • Mfr # 64078

  • Zoro # G5852282


original price: $78.99
5% off
new price: $74.75
/ea

Key Features

Depth
1.38 IN
Width
9.875 IN
Height
10.44 IN
Type
Parallel
Outlet Diameter
No. 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64078
Zoro #
G5852282
UPC #
96361098350
Country of Origin
Unknown

Dimensions

Depth
1.38 IN
Width
9.875 IN
Height
10.44 IN
Outlet Diameter
No. 10
Core Depth Fraction
1-3/8 in
Core Height Fraction
10-7/16 in
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
9-7/8 in

Details

Type
Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.