Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PARALLEL FLOW EVAPORATOR CORE

  • Mfr # 64083

  • Zoro # G902147916


original price: $73.29
6% off
new price: $68.69
/ea

Key Features

Height
10.06 IN
Type
Parallel
Material
Aluminum
Outlet Diameter
No. 10
Width
9.875 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64083
Zoro #
G902147916
UPC #
96361102279
Country of Origin
Unknown

Dimensions

Height
10.06 IN
Outlet Diameter
No. 10
Width
9.875 IN
Depth
1.89 IN
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
1-7/8 in
Core Width Fraction
9-7/8 in
Core Height Fraction
10-1/16 in

Details

Type
Parallel
Material
Aluminum
Outlet Fitting Type
Block Fitting
Inlet Fitting Type
Block Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.