
PETERBILT 04-95
Mfr # 33352
Zoro # G302077066
product price: $38.15
/eaKey Features
Type
Accumulator
Material
Aluminum
Outlet Fitting Type
P-Nut Fitting
Body Diameter
3.500 IN
Mounting Bracket Included
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33352
Zoro #
G302077066
UPC #
96361333529
Country of Origin
Unknown
Dimensions
Body Diameter
3.500 IN
Body Length
8.000 IN
Outlet Thread Size
M8x1.500
Details
Type
Accumulator
Material
Aluminum
Outlet Fitting Type
P-Nut Fitting
Mounting Bracket Included
w/o Bracket
Outlet Fraction
5/16 - 18 in
Switch Service Port
w/o Service Port
Inlet Fitting Type
P-Nut Fitting
O-Ring A Quantity
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.