Zoro Homepage

PETERBILT 87-81

  • Mfr # 35671

  • Zoro # G402145511


original price: $83.45
9% off
new price: $75.15
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Metal
Shaft Diameter
0.31 IN
Shaft Shape
D-Shaped
Terminal Type
2 Lead Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35671
Zoro #
G402145511
UPC #
96361356719
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.31 IN
Motor Length
4.750 IN
Shaft Length
1.125 IN
Motor Diameter
3.250 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Shaft Shape
D-Shaped
Terminal Type
2 Lead Wires
Number of terminals
Connector Not Included
Mount Type
OE Mount
Cage Wheel Included
w/o Wheel
Flanged End
Yes
Vented
Vented
Shaft Type
D-Shaped
Rotation
CW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.